Overview
Mfr description
RSSA2LL161L122 FLAT SHIELD 9" X 8" LEFT
Specifications
- DescriptionShield, Flat, 9" x 8" w/LED, Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/Interlock, 12" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSA2LL161L122
- Product TypesFLAT SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223700635
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data