Specifications
Details
- Country of OriginUS
- DescriptionShield, Flat, 9" x 8", Left Mount, Articulating, Single Head Pivot, 3 Arms, 36" Reach w/Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSA2XL361L140
- Manufacturer Upc Number00840223701076
- Product TypesFLAT SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)