Overview
Mfr description
RSSA3XL162L120 FLAT SHIELD 14" X 12" LEF
Specifications
- DescriptionShield, Flat, 14" x 12", Left Mount, Articulating, Double Pivot, 2 Arms, 16" Reach w/Interlock, 12" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSA3XL162L120
- Product TypesFLAT SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223701250
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data