Overview
Mfr description
RSSA4LL162X121 FLAT SHIELD 16" X 14" LEF
Specifications
- DescriptionShield, Flat, 16" x 14" w/LED, Left Mount, Articulating, Double Pivot, 2 Arms, 16" Reach w/o Interlock, 12" Offset, Lighted - Non-Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSA4LL162X121
- Product TypesFLAT SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223702448
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data