Overview
Mfr description
RSSA4XR161L120 FLAT SHIELD 16" X 14" RIG
Specifications
- DescriptionShield, Flat, 16" x 14", Right Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/Interlock, 12" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSA4XR161L120
- Product TypesFLAT SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223702486
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data