Overview
Mfr description
RSSA4LR361L182 FLAT SHIELD 16" X 14" RIG
Specifications
- DescriptionShield, Flat, 16" x 14" w/LED, Right Mount, Articulating, Single Head Pivot w/Interlock, 3 Arms, 36" Reach, 18" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSA4LR361L182
- Product TypesFLAT SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223704121
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data