Specifications
Details
- Country of OriginUS
- DescriptionShield, 2 Sided, 14" x 12" x 12", Right Mount, Articulating, Single Base Pivot, 2 Arms, 16" Reach w/o Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSB1XR161Y140
- Manufacturer Upc Number00840223704213
- Product TypesTWO SIDED SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)