Specifications
Details
- Country of OriginUS
- DescriptionShield, 2 Sided, 14" x 12" x 12", Right Mount, Articulating, Single Base Pivot, 2 Arms, 20" Reach w/o Interlock, 18" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSB1XR201Y180
- Manufacturer Upc Number00840223704497
- Product TypesTWO SIDED SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSB1XR201Y180 TWO SIDED SHIELD 14" X 12