Overview
Mfr description
RSSB2XR161M120 TWO SIDED SHIELD 16" X 14
Specifications
- DescriptionShield, 2 Sided, 16" x 14" x 12", Right Mount, Articulating, Single Base Pivot, 2 Arms, 16" Reach w/Interlock, 12" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSB2XR161M120
- Product TypesTWO SIDED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223705005
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data