Overview
Mfr description
RSSC1LL161L182 THREE SIDED SHIELD 8" X 6
Specifications
- DescriptionShield, 3 Sided, 8" x 6" x 2" w/LED, Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/Interlock, 18" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSC1LL161L182
- Product TypesTHREE SIDED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223705968
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data