Overview
Mfr description
RSSC1LL202X121 THREE SIDED SHIELD 8" X 6
Specifications
- DescriptionShield, 3 Sided, 8" x 6" x 2" w/LED, Left Mount, Articulating, Double Pivot, 2 Arms, 20" Reach w/o Interlock, 12" Offset, Lighted - Non-Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSC1LL202X121
- Product TypesTHREE SIDED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223706019
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data