Specifications
Details
- Country of OriginUS
- DescriptionShield, 3 Sided, 8" x 6" x 2" w/LED, Left Mount, Articulating, Double Pivot, 2 Arms, 20" Reach w/Interlock, 12" Offset, Lighted-Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSC1LL202L123
- Manufacturer Upc Number00840223706071
- Product TypesTHREE SIDED SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSC1LL202L123 THREE SIDED SHIELD 8" X 6