Motion
RSSC1LL201L143

Rockford Systems
RSSC1LL201L143

RSSC1LL201L143
MI ITEM #12302022
MFR #RSSC1LL201L143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rockford Systems
RSSC1LL201L143

RSSC1LL201L143
MI ITEM #12302022
MFR #RSSC1LL201L143

Mfr description
RSSC1LL201L143 THREE SIDED SHIELD 8" X 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Country of Origin
    US
  • Description
    Shield, 3 Sided, 8" x 6" x 2" w/LED, Left Mount, Articulating, Single Head Pivot, 2 Arms, 20" Reach w/Interlock, 14" Offset, Lighted-Interlocked & Monitored Enclosure
  • Group & Class
    Shields for Cutting and Turning Machinery
  • Manufacturer Catalog Number
    RSSC1LL201L143
  • Manufacturer Upc Number
    00840223706163
  • Product Types
    THREE SIDED SHIELD
  • Series
    PROTECTOR™ Series Shield

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)