Specifications
Details
- Country of OriginUS
- DescriptionShield, 3 Sided, 8" x 6" x 2" w/LED, Left Mount, Articulating, Double Pivot, 2 Arms, 20" Reach w/Interlock, 16" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSC1LL202L162
- Manufacturer Upc Number00840223706255
- Product TypesTHREE SIDED SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)