Overview
Mfr description
RSSC2LL161L123 THREE SIDED SHIELD 24" X
Specifications
- DescriptionShield, 3 Sided, 24" x 9" x 6.5" w/LED, Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/Interlock, 12" Offset, Lighted-Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSC2LL161L123
- Product TypesTHREE SIDED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223706828
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data