Specifications
Details
- Country of OriginUS
- DescriptionShield, 3 Sided, 24" x 9" x 6.5", Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/o Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSC2XL161X140
- Manufacturer Upc Number00840223706835
- Product TypesTHREE SIDED SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSC2XL161X140 THREE SIDED SHIELD 24" X