Specifications
Details
- Country of OriginUS
- DescriptionShield, 3 Sided, 24" x 9" x 6.5" w/LED, Left Mount, Articulating, Single Head Pivot, 2 Arms, 20" Reach w/o Interlock, 16" Offset, Lighted - Non-Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSC2LL201X161
- Manufacturer Upc Number00840223707207
- Product TypesTHREE SIDED SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)