Specifications
Details
- Country of OriginUS
- DescriptionShield, 3 Sided, 24" x 9" x 6.5" w/LED, Left Mount, Articulating, Single Head Pivot, 2 Arms, 24" Reach w/Interlock, 16" Offset, Lighted-Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSC2LL241L163
- Manufacturer Upc Number00840223707665
- Product TypesTHREE SIDED SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSC2LL241L163 THREE SIDED SHIELD 24" X