Overview
Mfr description
RSSC3XL202X120 THREE SIDED SHIELD 28" X
Specifications
- DescriptionShield, 3 Sided, 28" x 12" x 8", Left Mount, Articulating, Double Pivot, 2 Arms, 20" Reach w/o Interlock, 12" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSC3XL202X120
- Product TypesTHREE SIDED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223707986
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data