Specifications
Details
- Country of OriginUS
- DescriptionShield, 3 Sided, 28" x 12" x 8", Right Mount, Articulating, Double Pivot, 2 Arms, 24" Reach w/Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSC3XL242L140
- Manufacturer Upc Number00840223708259
- Product TypesTHREE SIDED SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)