Motion
RSSC3LL242X161

Rockford Systems
RSSC3LL242X161

RSSC3LL242X161
MI ITEM #12302235
MFR #RSSC3LL242X161
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rockford Systems
RSSC3LL242X161

RSSC3LL242X161
MI ITEM #12302235
MFR #RSSC3LL242X161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RSSC3LL242X161 THREE SIDED SHIELD 28" X

Specifications

  • Description
    Shield, 3 Sided, 28" x 12" x 8" w/LED, Left Mount, Articulating, Double Pivot, 2 Arms, 24" Reach w/o Interlock, 16" Offset, Lighted - Non-Interlocked Enclosure
  • Group & Class
    Shields for Cutting and Turning Machinery
  • Manufacturer Catalog Number
    RSSC3LL242X161
  • Product Types
    THREE SIDED SHIELD
  • Country of Origin
    US
  • Manufacturer Upc Number
    00840223708297
  • Series
    PROTECTOR™ Series Shield

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text