Specifications
Details
- Country of OriginUS
- DescriptionShield, 3 Sided, 28" x 12" x 8", Left Mount, Articulating, Double Pivot, 3 Arms, 36" Reach w/o Interlock, 12" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSC3XL362X120
- Manufacturer Upc Number00840223708396
- Product TypesTHREE SIDED SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSC3XL362X120 THREE SIDED SHIELD 28" X