Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 6" x 8", Right Mount, Direct Mount w/Interlock, 12" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD1XR000L120
- Manufacturer Upc Number00840223708808
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)