Overview
Mfr description
RSSD1XR000X140 OCTAGONAL SHIELD 6" X 8"
Specifications
- DescriptionShield, Octagonal, 6" x 8", Right Mount, Direct Mount w/o Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD1XR000X140
- Product TypesOCTAGONAL SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223708839
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data