Overview
Mfr description
RSSD2LR000X121 OCTAGONAL SHIELD 9" X 8"
Specifications
- DescriptionShield, Octagonal, 9" x 8" w/LED, Right Mount, Direct Mount w/o Interlock, 12" Offset, Lighted - Non-Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD2LR000X121
- Product TypesOCTAGONAL SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223709591
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data