Overview
Mfr description
RSSD2LL201L123 OCTAGONAL SHIELD 9" X 8"
Specifications
- Country of OriginUS
- DescriptionShield, Octagonal, 9" x 8" w/LED, Left Mount, Articulating, Single Head Pivot, 2 Arms, 20" Reach w/Interlock, 12" Offset, Lighted-Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD2LL201L123
- Manufacturer Upc Number00840223710023
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data