Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 9" x 8", Left Mount, Articulating, Single Head Pivot, 2 Arms, 20" Reach w/Interlock, 18" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD2XL201L180
- Manufacturer Upc Number00840223710153
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSD2XL201L180 OCTAGONAL SHIELD 9" X 8"