Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 12" x 8", Right Mount, Direct Mount w/o Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD3XR000X140
- Manufacturer Upc Number00840223710436
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)