Overview
Mfr description
RSSD3LR000L142 OCTAGONAL SHIELD 12" X 8"
Specifications
- DescriptionShield, Octagonal, 12" x 8" w/LED, Right Mount, Direct Mount w/Interlock, 14" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD3LR000L142
- Product TypesOCTAGONAL SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223710467
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data