Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 12" x 8", Right Mount, Direct Mount w/Interlock, 18" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD3XR000L180
- Manufacturer Upc Number00840223710559
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSD3XR000L180 OCTAGONAL SHIELD 12" X 8"