Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 12" x 8" w/LED, Right Mount, Direct Mount w/Interlock, 18" Offset, Lighted-Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD3LR000L183
- Manufacturer Upc Number00840223710573
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSD3LR000L183 OCTAGONAL SHIELD 12" X 8"