Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 12" x 8", Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/Interlock, 16" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD3XL161L160
- Manufacturer Upc Number00840223710702
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSD3XL161L160 OCTAGONAL SHIELD 12" X 8"