Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 12" x 8" w/LED, Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/o Interlock, 18" Offset, Lighted - Non-Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD3LL161X181
- Manufacturer Upc Number00840223710740
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSD3LL161X181 OCTAGONAL SHIELD 12" X 8"