Overview
Mfr description
RSSD4XR000X120 OCTAGONAL SHIELD 6" X 8"
Specifications
- DescriptionShield, Octagonal, 16" x 8", Right Mount, Direct Mount w/o Interlock, 12" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD4XR000X120
- Product TypesOCTAGONAL SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223711181
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data