Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 16" x 8" w/LED, Right Mount, Direct Mount w/Interlock, 18" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD4LR000L182
- Manufacturer Upc Number00840223711365
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSD4LR000L182 OCTAGONAL SHIELD 6" X 8"