Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 16" x 8" w/LED, Left Mount, Direct Mount w/o Interlock, 24" Offset, Lighted - Non-Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD4LL000X241
- Manufacturer Upc Number00840223715615
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSD4LL000X241 OCTAGONAL SHIELD 6" X 8"