Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 16" x 8" w/LED, Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/Interlock, 12" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD4LL161L122
- Manufacturer Upc Number00840223711419
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSD4LL161L122 OCTAGONAL SHIELD 6" X 8"