Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 16" x 8", Left Mount, Articulating, Single Head Pivot, 2 Arms, 16" Reach w/Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD4XL161L140
- Manufacturer Upc Number00840223711457
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSD4XL161L140 OCTAGONAL SHIELD 6" X 8"