Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 20" x 10" w/LED, Right Mount, Direct Mount w/Interlock, 12" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD5LR000L122
- Manufacturer Upc Number00840223712614
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSD5LR000L122 OCTAGONAL SHIELD 20" X 10