Overview
Mfr description
RSSD5XR000X140 OCTAGONAL SHIELD 20" X 10
Specifications
- DescriptionShield, Octagonal, 20" x 10", Right Mount, Direct Mount w/o Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD5XR000X140
- Product TypesOCTAGONAL SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223712638
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data