Overview
Mfr description
RSSD6LR000L123 OCTAGONAL SHIELD 24" X 10
Specifications
- DescriptionShield, Octagonal, 24" x 10" w/LED, Right Mount, Direct Mount w/Interlock, 12" Offset, Lighted-Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD6LR000L123
- Product TypesOCTAGONAL SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223713628
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data