Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 24" x 10" w/LED, Right Mount, Direct Mount w/Interlock, 16" Offset, Lighted-Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD6LR000L163
- Manufacturer Upc Number00840223713727
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)