Specifications
Details
- Country of OriginUS
- DescriptionShield, Octagonal, 28" x 10" w/LED, Right Mount, Direct Mount w/Interlock, 12" Offset, Lighted-Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSD7LR000L123
- Manufacturer Upc Number00840223713826
- Product TypesOCTAGONAL SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)