Overview
Mfr description
RSSE1XR000X160 CURVED SHIELD 12" X 8" RI
Specifications
- DescriptionShield, Curved, 12" x 8", Right Mount, Direct Mount w/o Interlock, 16" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE1XR000X160
- Product TypesCURVED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223714083
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data