Overview
Mfr description
RSSE2XR000X120 CURVED SHIELD 6" X 8" RIG
Specifications
- DescriptionShield, Curved, 16" x 8", Right Mount, Direct Mount w/o Interlock, 12" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE2XR000X120
- Product TypesCURVED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223714182
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data