Overview
Mfr description
RSSE2LR000L122 CURVED SHIELD 6" X 8" RIG
Specifications
- DescriptionShield, Curved, 16" x 8" w/LED, Right Mount, Direct Mount w/Interlock, 12" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE2LR000L122
- Product TypesCURVED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223714212
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data