Overview
Mfr description
RSSE3LR000X121 CURVED SHIELD 20" X 10" R
Specifications
- DescriptionShield, Curved, 20" x 10" w/LED, Right Mount, Direct Mount w/o Interlock, 12" Offset, Lighted - Non-Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE3LR000X121
- Product TypesCURVED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223714397
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data