Overview
Mfr description
RSSE3LR000L122 CURVED SHIELD 20" X 10" R
Specifications
- DescriptionShield, Curved, 20" x 10" w/LED, Right Mount, Direct Mount w/Interlock, 12" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE3LR000L122
- Product TypesCURVED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223714410
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data