Overview
Mfr description
RSSE3XR000L140 CURVED SHIELD 20" X 10" R
Specifications
- DescriptionShield, Curved, 20" x 10", Right Mount, Direct Mount w/Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE3XR000L140
- Product TypesCURVED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223714458
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data