Specifications
Details
- Country of OriginUS
- DescriptionShield, Curved, 20" x 10", Right Mount, Direct Mount w/Interlock, 18" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE3XR000L180
- Manufacturer Upc Number00840223714557
- Product TypesCURVED SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)